Shop All Ball Valves
Milwaukee Valve
Ball Valve, 3/4" Tube Size, FNPT x FNPT
Mfr # 35FSSN0LL-034
Zoro # G7261359
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material CF8M
- Body Style 2-Way
- Tube Size 3/4"
- Seat Material MPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 35FSSN0LL-034
- Zoro # G7261359
- UPC # 697988659360
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 3.19 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Height | 3.16 in |
Handle Length | 5 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-G777-16KCP)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve (BKF-W-CVC-G)
- PARKER 1/4" Barb x FNPT Brass Female Connector (26-6-2)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (BA-475BMS 2)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1/4)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- MILWAUKEE VALVE 2-1/2" Press Brass Ball Valve Inline (BA-480B - 212)
- MILWAUKEE VALVE 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 3/4)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (UPBA475B 3/4)
- HAYWARD FLOW CONTROL True Union, Proportional, 1/2" S/T, PVC/EPDM (CVH1050ASTE0A00)
- Milwaukee Valve Valves