Shop All Ball Valves
Milwaukee Valve
Ball Valve, 2-Way, 3/8" Tube Sz, Full Port
Mfr # 35RSS1NLL-038
Zoro # G7263090
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material CF8M
- Body Style 2-Way
- Tube Size 3/8"
- Features Multiple Configurations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 35RSS1NLL-038
- Zoro # G7263090
- UPC # 697988662728
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Overall Length | 2.72 in |
Nominal Valve Size | 3/8 in |
Handle Height | 2.45 in |
Handle Length | 4.21 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Roller, Tissue , Controlled Del (P10-550)
- COMPLEMENT K1014A1 Shower Bracket for 1-1/4" O.D Bar (K1014A1)
- MR. HEATER SOFT NOSE POL 1/4"" MPT X (F273762)
- PARKER Plug, Brass, Tube, 1/2 In., 3/4-16, PK10 (639F-8)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (UPBA475B 1/4)
- MILWAUKEE VALVE 1-1/4" Press Brass Ball Valve Inline (BA-480B - 114)
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (UPBA-480B - 100)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1/2)
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1/2)
- MILWAUKEE VALVE 1" Sweat Brass Ball Valve Inline (UPBA485B 1)
- DIXON SS Ball Valve, Full Port, 3/8" (SSBV38)
- Milwaukee Valve Valves