Shop All Ball Valves
Milwaukee Valve
Ball Valve, 2-Way, 3/4" Tube Sz, Full Port
Mfr # 35FSS1NLL-034
Zoro # G7247742
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material CF8M
- Body Style 2-Way
- Tube Size 3/4"
- Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 35FSS1NLL-034
- Zoro # G7247742
- UPC # 697988659483
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 2.9 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 6.18 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Length | 5 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/8 In, PK10 (L2-2HDPE)
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Body Glove BG-3000 Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16142)
- MOEN Belfield M-Core 3-Series Valve Only (UT3311)
- KEENEY MFG Deco Push Popup Drain Bn (PF0717-BN)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (2" BA-475BLL)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (1-1/2" BA-475BLL)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (UPBA475B 1 1/2)
- MILWAUKEE VALVE Ball Valve, 2-Way, 1/2" Tube Sz, Full Port (35FSS1NLL-012)
- MILWAUKEE VALVE 3" FNPT Brass Ball Valve Inline (3" BA-475BLL)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (1/2" BA-475BLL)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSV-100NLH)
- Milwaukee Valve Valves