Shop All Ball Valves
Milwaukee Valve
Ball Valve, 2-Way, 2" Tube Sz, Full Port
Mfr # 35FSS1NLL-200
Zoro # G7266758
Free Shipping & Returns
$895.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material CF8M
- Body Style 2-Way
- Tube Size 2"
- Handle Type Locking Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 35FSS1NLL-200
- Zoro # G7266758
- UPC # 697988659520
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 5.04 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Handle Height | 8.44 in |
Handle Length | 11.54 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Performax Fill Valve And Flapper Kit Multicolored (K-400H-040-T5)
- LEGEND VALVE 1-1/2" T/S-15 40 MESH SCREEN (105-537)
- DANCO Flush Valve For Mansfiel (9D00088907)
- LEGEND VALVE 3/4" T4431NL FL x FL x FL TEE (313-374NL)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/2)
- MILWAUKEE VALVE 3/4" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/4)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (UPBA-480B - 12)
- MILWAUKEE VALVE 1-1/2" Press Brass Ball Valve Inline (BA-480B - 112)
- MILWAUKEE VALVE 1" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1)
- MILWAUKEE VALVE 1/2" Sweat Brass Ball Valve Inline (UPBA485B 1/2)
- ZORO SELECT Ball Valve, Inline, Brass Body, 1/2" Pipe (20061LF)
- Milwaukee Valve Valves