Shop All Ball Valves
Milwaukee Valve
Ball Valve, 2-Way, 1-1/2" Tube Size
Mfr # 35FSS1NLL-112
Zoro # G7347197
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material CF8M
- Body Style 2-Way
- Tube Size 1 1/2"
- Body Seal Material Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 35FSS1NLL-112
- Zoro # G7347197
- UPC # 697988659513
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 5.04 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Length | 7.8 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 7 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Angle Hose, Valve, 1-1/2" (AV151)
- KINGSTON BRASS DTL5303A0 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A0)
- KOHLER Manual Flushometer Valve For 1.28 Gpf Toilet (76321-CP)
- KOHLER Sidespray (GP1021724-7)
- MILWAUKEE VALVE 3" Press Brass Ball Valve Inline (BA-480B - 300)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (UPBA475B 1 1/2)
- MILWAUKEE VALVE 1-1/4" Press Brass Ball Valve Inline (UPBA-480B - 114)
- MILWAUKEE VALVE Ball Valve, 3/4" Tube Size, FNPT x FNPT (35FSSN0LL-034)
- MILWAUKEE VALVE 1" Sweat Brass Ball Valve Inline (1" BA-485BLL)
- MILWAUKEE VALVE 1" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1)
- ZORO SELECT 3/4" FNPT x Hose Cap PVC Ball Valve Inline (7051790)
- Milwaukee Valve Ball Valves