Shop All Ball Valves
Milwaukee Valve
Ball Valve, 1/2" Tube Size, FNPT x FNPT
Mfr # 35FSSN0LL-012
Zoro # G7238408
original price:
$105.99
6% off
new price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material CF8M
- Body Style 2-Way
- Tube Size 1/2"
- Max. Steam Pressure 150 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 35FSSN0LL-012
- Zoro # G7238408
- UPC # 697988659353
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 2.74 in |
Handle Height | 2.62 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Length | 4.21 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Single Sphere, 9 in. OD (WA-64-NN)
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- DELTA 3/4 in. OD Hot and Cold Index Button Set (IB-133904)
- JONES STEPHENS W&O CP Trim Kit Touch-Toe (B51030)
- MILWAUKEE VALVE 3" Press Brass Ball Valve Inline (BA-480B - 300)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (UPBA475B 3/8)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (UPBA475B 1/4)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-481B - 34)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1/4)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (BA-475BMS 2)
- LEGEND VALVE 1-1/4 P-200 NO LEAD LEGEND-PRE (101-006NL)
- Milwaukee Valve Valves