Shop All Globe Valves
Milwaukee Valve
Angle Globe Valve, Class 300, 3/4 In.
Mfr # 582 3/4
Zoro # G2946641
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 3/4"
- Shape - Globe Valves Angle
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 582 3/4
- Zoro # G2946641
- UPC # 697988625266
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length - Valves | 5 3/16 in |
Inlet to Outlet Length | 5-3/16" |
Description
Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 600 psi, Max. Steam Pressure - Valves 300 psi WSP, Inlet to Outlet Length - Valves 5 3/16 in, Top of Handle to Inlet Center - Valves 1 1/2 in, Valve Class Class 300, Stem Material Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 104F-I)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78087)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- DIXON 3" Male Adapter x 150 lb. Flange SS Flange Adapter (300-AL-SS)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/2 In. (570 1/2)
- MILWAUKEE VALVE Globe Valve, 2 In., Cast Iron (2981-M 2)
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/2 In. (572 1 1/2)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/2 In., FNPT (502 1 1/2)
- MILWAUKEE VALVE Globe Valve, Class 150, 1-1/2 In. (590T 1 1/2)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/4 In. (582 1-1/4)
- SHARPE VALVES Globe Valves, Socket x Thread, 3/4" Size (4371006300)
- Milwaukee Valve Valves