Shop All Globe Valves
Milwaukee Valve
Angle Globe Valve, Class 300, 2 In.
Mfr # 582 2
Zoro # G1874704
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 2"
- Shape - Globe Valves Angle
- Body Material - Valves Bronze
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 582 2
- Zoro # G1874704
- UPC # 697988625303
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 2" |
Inlet to Outlet Length - Valves | 8 3/4 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Angle |
Body Material - Valves | Bronze |
Valve Stem Design | Rising |
Item | Angle Globe Valve |
Valve Handle Design | Hand Wheel |
Valve Class | Class 300 |
Max. Fluid Temp. - Valves | 550 Degrees F |
Max. Steam Pressure - Valves | 300 psi WSP |
Max. Fluid Pressure - Valves | 600 psi |
Max. Air Pressure | Not Rated |
Standards | MSS-SP-80 |
Bonnet Style | Union |
Seal Material | Bronze |
Handle Material | Malleable Iron |
Stem Material | Bronze |
Wedge Material | Bronze |
Top of Handle to Inlet Center - Valves | 2 3/4 in |
Valve Structure | Angle |
Shape | Angle |
Description
Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 600 psi, Max. Steam Pressure - Valves 300 psi WSP, Inlet to Outlet Length - Valves 8 3/4 in, Top of Handle to Inlet Center - Valves 2 3/4 in, Valve Class Class 300, Stem Material Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" x 1/4" Flare Reducing Union Pipe Fitting; Brass (F42R-383814)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2-1/2", PVC/EPDM, Threaded (TC1250TE)
- ZORO SELECT 1" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF19)
- SLOAN Sprayhead Insert Kit Efx1000A Spray Head Insert Kit 1.5 Lam (3324102)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1/4 In. (582 1/4)
- MILWAUKEE VALVE Globe Valve, Class 150, 3/8 In. (590T 3/8)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/2 In. (502 1/2)
- MILWAUKEE VALVE Globe Valve, Class 200, 2 In. (570 2)
- MILWAUKEE VALVE Globe Valve, Class 125, 3/8 In., FNPT (502 3/8)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/2 In. (572 1/2)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1/2 In., FNPT (504 1/2)
- Milwaukee Valve Valves