Shop All Globe Valves
Milwaukee Valve
Angle Globe Valve, Class 300, 1/2 In.
Mfr # 582 1/2
Zoro # G1017292
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/2"
- Shape - Globe Valves Angle
- Body Material - Valves Bronze
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 582 1/2
- Zoro # G1017292
- UPC # 697988625259
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length - Valves | 1 1/4 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Angle |
Body Material - Valves | Bronze |
Valve Stem Design | Rising |
Item | Angle Globe Valve |
Valve Handle Design | Hand Wheel |
Valve Class | Class 300 |
Max. Fluid Temp. - Valves | 550 Degrees F |
Top of Handle to Inlet Center - Valves | 4 in |
Max. Fluid Pressure - Valves | 600 psi |
Bonnet Style | Union |
Wedge Material | Bronze |
Max. Steam Pressure - Valves | 300 psi WSP |
Seal Material | Bronze |
Handle Material | Malleable Iron |
Max. Air Pressure | Not Rated |
Class | Class 300 |
Stem Material | Bronze |
Standards | MSS-SP-80 |
Valve Structure | Angle |
Shape | Angle |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 600 psi, Max. Steam Pressure - Valves 300 psi WSP, Inlet to Outlet Length - Valves 1 1/4 in, Top of Handle to Inlet Center - Valves 4 in, Valve Class Class 300, Stem Material Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH9)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CMU240)
- FISHER MFG Stem Kit-Rh (3000-0000)
- 3M Water Softener, 10" Depth, 44" H (3MWTS150)
- MILWAUKEE VALVE Globe Valve, Class 150, 1-1/4 In. (590T 1 1/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/2 In. (504 1 1/2)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/2 In. (570 1/2)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 2 In. (582 2)
- MILWAUKEE VALVE Globe Valve, Class 150, 1 In. (590T 1)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70501)
- Milwaukee Valve Globe Valves