Shop All Globe Valves
Milwaukee Valve
Angle Globe Valve, Class 125, 2 In., FNPT
Mfr # 504 2
Zoro # G2767624
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 2"
- Shape - Globe Valves Angle
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 504 2
- Zoro # G2767624
- UPC # 697988580688
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length | 2-3/16" |
Inlet to Outlet Length - Valves | 2 3/16 in |
Description
Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 353 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 2 3/16 in, Top of Handle to Inlet Center - Valves 6 3/4 in, Valve Class Class 125, Stem Material Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x100Ft White Flexible PVC Pipe (WF112100)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 160 (82410)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- MAYFAIR Toilet Seat Rnd Blue (41EC-034)
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/2 In. (572 1 1/2)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/4 In. (570 1/4)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/4 In., FNPT (502 1/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- MILWAUKEE VALVE Globe Valve, Class 300, 1 In. (572 1)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/2 In. (570 1/2)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® LF Heavy Pattern Brass Gate Valve - 3/4 IPS (LFBV145)
- Milwaukee Valve Valves