Shop All Globe Valves
Milwaukee Valve
Angle Globe Valve, Class 125, 1/2 In., FNPT
Mfr # 504 1/2
Zoro # G0734045
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/2"
- Shape - Globe Valves Angle
- Body Material - Valves Bronze
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 504 1/2
- Zoro # G0734045
- UPC # 697988580619
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length - Valves | 1" |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Angle |
Body Material - Valves | Bronze |
Valve Stem Design | Rising |
Item | Angle Globe Valve |
Valve Handle Design | Hand Wheel |
Valve Class | Class 125 |
Max. Fluid Temp. - Valves | 353 Degrees F |
Max. Steam Pressure - Valves | 125 psi WSP |
Standards | MSS SP-80 |
Wedge Material | Bronze |
Max. Air Pressure | Not Rated |
Bonnet Style | Union |
Top of Handle to Inlet Center - Valves | 3-5/8" |
Handle Material | Malleable Iron |
Seal Material | Bronze |
Max. Fluid Pressure - Valves | 200 psi |
Stem Material | Bronze |
Valve Structure | Angle |
Shape | Angle |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 353 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 1 in, Top of Handle to Inlet Center - Valves 3 5/8 in, Valve Class Class 125, Stem Material Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PLASTIC PEX TEE (461-155)
- ZURN Manual, 4" to 7" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (Z824B0-XL)
- JONES STEPHENS Plastic Cartridge For Moen 1225 (C1776TS)
- BOBRICK Lock, Waste Receptacle , W/Key (3944-41)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1 In., FNPT (504 1)
- MILWAUKEE VALVE Globe Valve, Class 150, 3/4 In. (590T 3/4)
- MILWAUKEE VALVE Globe Valve, Class 300, 3/4 In. (572 3/4)
- MILWAUKEE VALVE Globe Valve, Class 150, 1/4 In. (590T1/4)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/2 In., FNPT (502 1 1/2)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/4 In., FNPT (502 1 1/4)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- Milwaukee Valve Valves