Shop All Check Valves
Milwaukee Valve
6" Flanged Cast Steel Swing Check Valve
Mfr # 1570 CB2 6
Zoro # G2045985
product price: $1,192.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,192.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Connection Flanged
- Body Material Cast Steel
- Cracking Pressure 2 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1570 CB2 6
- Zoro # G2045985
- UPC # 697988619906
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Pipe or Tube Size - Check Valves | 6 in |
Width | 10.98" |
Overall Height | 12 7/16 in |
Size | 6" |
Length | 14 in |
Pipe or Tube Size | 6 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Steel, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 2 psi, Mounting Orientation Horizontal, Seal Material Chrome, Cobalt, Max. Temp. - Valves 1,000 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Chrome, Cobalt, Flow - Valves 1,440 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Strap, 100FtL, Copper Plated Steel (24CC100)
- ZSI Beta Clamps, Standard, 1 In Tube, C (S3016C)
- LDR INDUSTRIES 301 2X6 NIPPLE 2X6 GALV PIPE (3012X6)
- PARKER Extruded Street Elbow, Brass, 1/4 x 1/8 in (2202P-4-2)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (507 1 1/2)
- MILWAUKEE VALVE 3/4" Threaded Low Lead Bronze Spring Check Valve (UP509 3/4)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1 1/2)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Y Check Valve (515Y 3/8)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (508 1/2)
- MILWAUKEE VALVE 2" Sweat Low Lead Bronze Spring Check Valve (UP1509 2)
- ZORO SELECT 2" Solder Bronze Spring Check Valve (6AJZ2)
- Milwaukee Valve Check Valves