Shop All Check Valves
Milwaukee Valve
6" Flanged Cast Iron Swing Check Valve
Mfr # 2974-M 6
Zoro # G2672941
product price: $1,062.96
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,062.96
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Connection Flanged
- Body Material Cast iron
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 2974-M 6
- Zoro # G2672941
- UPC # 697988580497
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Width | 11" |
Pipe or Tube Size - Check Valves | 6 in |
Size | 6" |
Length | 14 in |
Pipe or Tube Size | 6 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Iron, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Valve, 3/4" Pipe Size, Double Union FNPT (34-70XLDU)
- BECK 3/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721549)
- SHARKBITE/CASH ACME 10PK12Barb Inser Elbow (UC248LFA10)
- MOEN Cartridge (162154)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Y Check Valve (509Y 1/4)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (509 1)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (507 1/2)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (510T 1)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (510T 2)
- MILWAUKEE VALVE 3/8" Sweat Low Lead Bronze Spring Check Valve (UP1509 3/8)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/FPM, with SS Spring (WCV1300VS)
- Milwaukee Valve Valves