Shop All Ball Valves
Milwaukee Valve
3/8" FNPT Stainless Steel Ball Valve 3-Way
Mfr # BA3WDSLH 3/8
Zoro # G2073994
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Valve Structure 2-Piece
- Connection Type FNPT x FNPT x FNPT
- Ball Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # BA3WDSLH 3/8
- Zoro # G2073994
- UPC # 697988579262
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.16 in |
Outlet Connection Size - Side 1 | 3/8 in |
Inlet Connection Size | 3/8 in |
Handle Length | 3.9 in |
Outlet Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Handle Height | 2.2 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25NLH)
- THRIFCO PLUMBING 3/4 Inch Threaded x Threaded PVC Coupling SCH 80 (8213769)
- JOMAR VALVE 2" NPT Italian Brass Ball Valve (T-100NE)
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 3/4 in. D FNPT Brass Adapter (EPXFA1234)
- MILWAUKEE VALVE 1" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1)
- MILWAUKEE VALVE 3/4" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/4)
- MILWAUKEE VALVE 2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 2)
- MILWAUKEE VALVE 1/2" Sweat Brass Ball Valve Inline (1/2" BA-485BMS)
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1/2)
- MILWAUKEE VALVE Ball Valve, 2-Way, 1/2" Tube Sz, Full Port (35FSS1NLL-012)
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- Milwaukee Valve Ball Valves