Shop All Check Valves
Milwaukee Valve
3/8" FNPT Bronze Swing Y Check Valve
Mfr # 515Y 3/8
Zoro # G3892287
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type Threaded
- Connection FNPT
- Body Material Cast Bronze
- Mounting Position Vertical or Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 515Y 3/8
- Zoro # G3892287
- UPC # 697988642508
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Width | 3/8 in |
Length | 2 1/4 in |
Size | 3/8" |
Pipe or Tube Size - Check Valves | 3/8 in |
Overall Height | 1 3/4 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 6 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF DRAIN HVY DTY PVC 3OR4"" (840-30PNR)
- ZORO SELECT Reducing Coupling, Brass, 3/8 x 1/8 in (ZUSA-PF-10282)
- JONES STEPHENS 1" CPVC Socket Stub Out Elbow W/ Square Mounting Flange, 11" x 10" (S73006)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (509Y 1/2)
- MILWAUKEE VALVE 1-1/2" Solder Low Lead Brass Swing Check Valve (UP0968000112)
- MILWAUKEE VALVE 1" Threaded Low Lead Bronze Spring Check Valve (UP548T 1)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (510T 1)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (507 1 1/4)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (509Y 1 1/4)
- APOLLO VALVES 1-1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10601)
- Milwaukee Valve Valves