Shop All Check Valves
Milwaukee Valve
3/8" FNPT Bronze Swing Y Check Valve
Mfr # 509Y 3/8
Zoro # G3919212
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Cast Bronze
- Max. Temp. - Valves 425 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 509Y 3/8
- Zoro # G3919212
- UPC # 697988642409
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Width | 3/8 in |
Size | 3/8" |
Pipe or Tube Size - Check Valves | 3/8 in |
Overall Height | 1 3/4 in |
Length | 2 1/4 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 6 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Nut Kit (1281829-VS)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 56)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3150)
- LEGEND VALVE 1-1/2 FIP X CPVC SS TRANS FTG (302-447)
- MILWAUKEE VALVE 1-1/4" Threaded Low Lead Bronze Spring Check Valve (UP548T 1 1/4)
- MILWAUKEE VALVE 2" Threaded Low Lead Brass Swing Check Valve (UP0967000200)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Y Check Valve (509Y 1/4)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1509 1-1/2)
- MILWAUKEE VALVE 1" Solder Low Lead Brass Swing Check Valve (UP0968000100)
- MILWAUKEE VALVE 2-1/2" FNPT Bronze Swing Check Valve (509 2 1/2)
- HAM-LET Instrumentation Check Valve (H-415-SS-N-1/4-1PSI)
- Milwaukee Valve Valves