Shop All Ball Valves
Milwaukee Valve
3/8" FNPT Brass Ball Valve Inline
Mfr # UPBA475B 3/8
Zoro # G2195776
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Connection Type FNPT x FNPT
- Stem Type Blowout Proof
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UPBA475B 3/8
- Zoro # G2195776
- UPC # 697988624061
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 1.87 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Handle Length | 3.27 in |
Nominal Valve Size | 3/8 in |
Handle Height | 1.42 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 5" Red Brass Part D (350DRB)
- ZURN Tailpiece Kit, Lead-Free, 3/4" Female Npt (34-TPKXL)
- ALFI BRAND ALFI brand AB7701-PC Polished Chrome Square Foldable Tub Spout (AB7701-PC)
- KOHLER Cover, Hinge (1171863)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (UPBA475B 1/2)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (UPBA475B 1)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (UPBA475B 3/4)
- MILWAUKEE VALVE 3/4" Sweat Brass Ball Valve Inline (3/4" BA-485BLL)
- MILWAUKEE VALVE 3/4" Sweat Brass Ball Valve Inline (3/4" BA-485BMS)
- MILWAUKEE VALVE Ball Valve, 1-1/2" Tube Sz, FNPT x FNPT (35FSSN0LL-112)
- ASAHI 2-1/2" Socket PVC Ball Valve 2-Way (111605025)
- Milwaukee Valve Valves