Shop All Ball Valves
Milwaukee Valve
3/8" FNPT Brass Ball Valve Inline
Mfr # BA-475BMS 3/8
Zoro # G0327372
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Connection Type FNPT x FNPT
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BA-475BMS 3/8
- Zoro # G0327372
- UPC # 697988581647
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 1.84 in |
Connection Size - Side 1 | 3/8 in |
Handle Height | 1.42 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Handle Length | 3.14 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 in Pipe Size (829-211)
- PRIME-LINE Keeper for Slide Latch, 2-1/2 in. Cast Zamak, Chrome Plated, Inswing Single Pack (656-6536)
- ZSI 3/4" Polypropylene Weld-Mounted Beta Smoothie Clamp (S-4012HC)
- ZURN 3/4" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-CP (P6003-2-A-CP)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1/2)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1/4)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (BA-475BMS 2)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (UPBA475B 1/4)
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/8)
- MILWAUKEE VALVE 3/4" Press x Hose Cap Brass Ball Valve Inline (UPBA-480BH- 34)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- Milwaukee Valve Ball Valves