Shop All Ball Valves
Milwaukee Valve
3/8" FNPT Brass Ball Valve Inline
Mfr # 3/8" BA-475BLL
Zoro # G3338185
product price: $35.13
/ea
$35.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Handle Material Steel
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 3/8" BA-475BLL
- Zoro # G3338185
- UPC # 697988605763
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 1.87 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Handle Length | 3.14 in |
Handle Height | 1.42 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 2 In, Use w/22N575 (RK2-600XL)
- DIXON Cam and Groove SS Adapter, Hose, Shank, 2" (200-E-SS)
- WATERPIK Handhel Shwrhd 6Set Chm (XAS-643E)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (6AYY9)
- MILWAUKEE VALVE Ball Valve, 3/4" Tube Size, FNPT x FNPT (35FSSN0LL-034)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1/4)
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1/2)
- MILWAUKEE VALVE 1/2" Sweat Brass Ball Valve Inline (1/2" BA-485BMS)
- MILWAUKEE VALVE 2-1/2" Press Brass Ball Valve Inline (BA-480B - 212)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 12 Mini Br Vlv F X F (MV5-SF4)
- Milwaukee Valve Valves