Shop All Check Valves
Milwaukee Valve
3/4" Sweat Low Lead Bronze Spring Check Valve
Mfr # UP1509 3/4
Zoro # G3136314
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Solder
- Connection Sweat
- Body Material Bronze
- Body Material - Valves Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # UP1509 3/4
- Zoro # G3136314
- UPC # 697988624689
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 3 5/16 in |
Pipe or Tube Size - Check Valves | 3/4 in |
Overall Height | 1 11/16 in |
Width | 3/4 in |
Size | 3/4" |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Flow - Valves 18 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P990)
- RINNAI Condensing Vent Elbow 90, 2x4 Concentric (229230NPP)
- PARKER 3/16" Compression x 1/4" MNPT Brass Connector 10PK (68C-3-4)
- HOMEWERKS Outdoor Shower Kit (3070-250-B-WS)
- MILWAUKEE VALVE 5" Flanged Cast Iron Swing Check Valve (2974-M 5)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (508 1/2)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (509Y 1/2)
- MILWAUKEE VALVE 1" Solder Bronze Swing Check Valve (1509 1)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (507 1 1/2)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (508 1-1/4)
- MILWAUKEE VALVE 1" Threaded Low Lead Bronze Swing Check Valve (UP509 1)
- Milwaukee Valve Valves