Shop All Ball Valves
Milwaukee Valve
3/4" Sweat Brass Ball Valve Inline
Mfr # 3/4" BA-485BMS
Zoro # G0410401
product price: $26.04
/ea
$26.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Max. Steam Pressure 150 PSI WSP
- Handle Type Lever
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 3/4" BA-485BMS
- Zoro # G0410401
- UPC # 697988605527
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.1 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 1.93 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 4.35 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 (L12-10WP)
- ZORO SELECT Red Brass Tee, FNPT, 3/4" Pipe Size (1VEZ5)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1/2""SXS PVC (PVC 08100 1000)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390211142)
- MILWAUKEE VALVE 1-1/2" Sweat Brass Ball Valve Inline (1-1/2" BA-485BMS)
- MILWAUKEE VALVE 1" Sweat Brass Ball Valve Inline (1" BA-485BMS)
- MILWAUKEE VALVE 1/2" Sweat Brass Ball Valve Inline (1/2" BA-485BMS)
- MILWAUKEE VALVE 1-1/2" Press Brass Ball Valve Inline (UPBA-481B - 112)
- MILWAUKEE VALVE 3/4" Sweat Brass Ball Valve Inline (UPBA485B 3/4)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (UPBA475B 1)
- ZORO SELECT 4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-400)
- Milwaukee Valve Ball Valves