Shop All Check Valves
Milwaukee Valve
3/4" Solder Bronze Swing Check Valve
Mfr # 1510T 3/4
Zoro # G0988872
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Solder
- Connection Solder
- Body Material Bronze
- Min. Temp. - Valves -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1510T 3/4
- Zoro # G0988872
- UPC # 697988580329
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 3 5/16 in |
Size | 3/4" |
Pipe or Tube Size - Check Valves | 3/4 in |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 18 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 1-1/2" (15503)
- MOEN Cartridge Puller (104421)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 80 (0332627801)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve (510T 1/4)
- MILWAUKEE VALVE 1-1/2" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/2)
- MILWAUKEE VALVE 3/8" Threaded Low Lead Bronze Spring Check Valve (UP548T 3/8)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (509Y 1 1/4)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (515 2)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (515Y 1 1/4)
- MILWAUKEE VALVE Swing Check Valve, 3.35 in Overall L (UP0969000012)
- Milwaukee Valve Check Valves