Shop All Ball Valves
Milwaukee Valve
3/4" Press x Hose Cap Brass Ball Valve Inline
Mfr # UPBA-480BH- 34
Zoro # G6134082
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 3/4"
- Port Full
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UPBA-480BH- 34
- Zoro # G6134082
- UPC # 697988669222
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 3.5 in |
Handle Height | 2.01 in |
Handle Length | 4.33 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (502-AC1210)
- FAUCET SOCK 3410202 Large Outdoor Faucet Cover (FA11608)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1605015)
- ZORO SELECT 3/8" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (462-001)
- MILWAUKEE VALVE 1/2" Press x Hose Cap Brass Ball Valve Inline (UPBA-480BH- 12)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (BA-475BMS 3/4)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (UPBA475B 3/8)
- MILWAUKEE VALVE 3" FNPT Brass Ball Valve Inline (3" BA-475BLL)
- MILWAUKEE VALVE Ball Valve, 2-Way, 2" Tube Sz, FNPT x FNPT (35FSSN0LL-200)
- MILWAUKEE VALVE Ball Valve, 3/4" Tube Size, FNPT x FNPT (35FSSN0LL-034)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSF-50)
- Milwaukee Valve Valves