Shop All Ball Valves
Milwaukee Valve
3/4" Press Brass Ball Valve Inline
Mfr # UPBA-480B - 34
Zoro # G6177306
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 3/4"
- Valve Structure 2-Piece
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UPBA-480B - 34
- Zoro # G6177306
- UPC # 697988615588
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 3.71 in |
Handle Length | 4.33 in |
Nominal Valve Size | 3/4 in |
Handle Height | 2.01 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit Vacuum Breaker (HPRK-7VB)
- MOEN Diverter Tub Spout (40914)
- DELTA Cassidy Traditional Tank Lever (79760-PN)
- AMERICAN STANDARD Chrome Diverter Tub Spout, Ultra-Mix (022650-0020A)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (UPBA-480B - 12)
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (UPBA-480B - 200)
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (UPBA-480B - 100)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (BA-475BMS 3/4)
- MILWAUKEE VALVE 1/2" Sweat Brass Ball Valve Inline (1/2" BA-485BMS)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (2" BA-475BLL)
- LEGEND VALVE 1" T-717 S.S. BALL VALVE (113-165)
- Milwaukee Valve Valves