Shop All Ball Valves
Milwaukee Valve
3/4" Press Brass Ball Valve Inline
Mfr # BA-480B - 34
Zoro # G4691486
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 3/4"
- Valve Structure 2-Piece
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BA-480B - 34
- Zoro # G4691486
- UPC # 697988660106
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 4.16 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Height | 2.01 in |
Connection Size - Side 2 | 3/4 in |
Handle Length | 4.33 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop (OCR19X C)
- OASE BioPress 1000 Pressurized Filter, w/UV (45451)
- PARKER Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver (62PLP-4-5/32)
- ZORO SELECT Coupling, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (CPLG200)
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (BA-480B - 200)
- MILWAUKEE VALVE 1-1/2" Press Brass Ball Valve Inline (BA-480B - 112)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (BA-480B - 12)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (2" BA-475BLL)
- MILWAUKEE VALVE Ball Valve, 2-Way, 1" Tube Sz, Full Port (35FSS1NLL-100)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- TMG 1-1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10601TMG)
- Milwaukee Valve Valves