Shop All Ball Valves
Milwaukee Valve
3/4" FNPT Stainless Steel Ball Valve 3-Way
Mfr # BA3WDSLH 3/4
Zoro # G2417694
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Standards ASTM-A 351 GR CF8M
- Handle Type Locking Lever
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BA3WDSLH 3/4
- Zoro # G2417694
- UPC # 697988579255
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 2.91 in |
Handle Length | 4.92 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Handle Height | 2.52 in |
Outlet Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, Valve Body (1393954)
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- APOLLO VALVES Safety Relief Valve, 2 In, 75 psi, Bronze (1060815)
- CUSH-A-NATOR Cushioned Clamp, HT, 1 in. Tube, 304SS (HT16SS)
- MILWAUKEE VALVE 2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 2)
- MILWAUKEE VALVE 1" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1)
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1/2)
- MILWAUKEE VALVE 3" Press Brass Ball Valve Inline (BA-480B - 300)
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (UPBA475B 1 1/4)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-481B - 34)
- ZORO SELECT 1/2" Socket PVC Ball Valve Union (4PGD3)
- Milwaukee Valve Ball Valves