Shop All Ball Valves
Milwaukee Valve
3/4" FNPT Brass Ball Valve Inline
Mfr # 3/4" BA-475BLL
Zoro # G1143125
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Handle Type Locking Lever
- Port Full
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 3/4" BA-475BLL
- Zoro # G1143125
- UPC # 697988605770
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 2.62 in |
Handle Height | 1.93 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 4.35 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron 90 Degree Elbow (312UPE90-34)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- GRAY TOOLS Tube Cutter 1/4" to 3" O.D.. (84169)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-3 (PACK OF 10))
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (1-1/4" BA-475BLL)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (1/4" BA-475BLL)
- MILWAUKEE VALVE 2" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 2)
- MILWAUKEE VALVE 1-1/4" Press Brass Ball Valve Inline (BA-480B - 114)
- MILWAUKEE VALVE 1/2" Press x Hose Cap Brass Ball Valve Inline (UPBA-480BH- 12)
- FLOW PLUS Ball Valve, 2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (20B076666RRSET)
- Milwaukee Valve Ball Valves