Shop All Ball Valves
Milwaukee Valve
3" Press Brass Ball Valve Inline
Mfr # BA-480B - 300
Zoro # G4659243
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 3"
- Handle Type Lever
- Ball Material Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BA-480B - 300
- Zoro # G4659243
- UPC # 697988660014
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Tube Size | 3" |
Overall Length | 14.97 in |
Connection Size - Side 2 | 3 in |
Connection Size - Side 1 | 3 in |
Handle Height | 4.21 in |
Nominal Valve Size | 3 in |
Handle Length | 7.87 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Eljer Trip Lever9", BR Arm, NY Spud n Nut (T01020)
- KOHLER Solenoid Kit (1111139)
- KOHLER Kit, Air Switch (1147742-0)
- SLOAN Sensor Replacement Kit, Faucet (EBF-80-A)
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (BA-480B - 200)
- MILWAUKEE VALVE 1-1/2" Press Brass Ball Valve Inline (BA-480B - 112)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (BA-480B - 12)
- MILWAUKEE VALVE Ball Valve, 2-Way, 1/2" Tube Sz, Full Port (35FSS1NLL-012)
- MILWAUKEE VALVE 1/2" Sweat Brass Ball Valve Inline (1/2" BA-485BMS)
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/8)
- LEGEND VALVE 1/2" T-806 NO LEAD PEX END BV (101-585NL)
- Milwaukee Valve Ball Valves