Shop All Check Valves
Milwaukee Valve
3" FNPT Bronze Swing Check Valve
Mfr # 509 3
Zoro # G0418205
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Threaded
- Connection FNPT
- Body Material Bronze
- Seal Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 509 3
- Zoro # G0418205
- UPC # 697988580886
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3" |
Pipe or Tube Size - Check Valves | 3 in |
Length | 6 7/8 in |
Size | 3" |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 297 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- KLEIN TOOLS Professional Tube Cutter (88904)
- MOEN Wirsbo Pex Transition Fittings (140715)
- ZORO SELECT Low Lead Brass Forged Elbow, 1/2" Pipe Size (706200-08)
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1509 3/4)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (515 2)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (508 1/2)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (509 1/2)
- MILWAUKEE VALVE Swing Check Valve, 3.35 in Overall L (UP0969000012)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1 1/2)
- VALTERRA 3/4" FPT PVC Spring Swing Check Valve (200-C07F)
- Milwaukee Valve Valves