Shop All Ball Valves
Milwaukee Valve
3" FNPT Brass Ball Valve Inline
Mfr # 3" BA-475BLL
Zoro # G2962924
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Material Brass
- Ball Material Chrome Plated Brass
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 3" BA-475BLL
- Zoro # G2962924
- UPC # 697988605831
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 6.0 in |
Connection Size - Side 2 | 3 in |
Handle Height | 4.37 in |
Connection Size - Side 1 | 3 in |
Nominal Valve Size | 3 in |
Handle Length | 7.87 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016605)
- SIAM 1-1/2 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-24)
- RICHELIEU 2inch 51 mm Door Stop for Bathroom Partition Door, Chrome (41200140)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78157)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (3/4" BA-475BLL)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (1/2" BA-475BLL)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (1-1/2" BA-475BLL)
- MILWAUKEE VALVE 1-1/2" Sweat Brass Ball Valve Inline (1-1/2" BA-485BMS)
- MILWAUKEE VALVE 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1)
- MILWAUKEE VALVE Ball Valve, 3/4" Tube Size, FNPT x FNPT (35FSSN0LL-034)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- Milwaukee Valve Ball Valves