Shop All Check Valves
Milwaukee Valve
3" Flanged Cast Iron Swing Check Valve
Mfr # 2974-M 3
Zoro # G0776587
Free Shipping & Returns
$394.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Connection Flanged
- Body Material Cast iron
- Max. Temp. 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 2974-M 3
- Zoro # G0776587
- UPC # 697988580466
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 9-1/2" |
Pipe or Tube Size - Check Valves | 3 in |
Width | 7-1/2" |
Size | 3" |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Iron, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 12"x8", 125, Flg, Black (4319000444)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (40616)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-2.5-304)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (509 2)
- MILWAUKEE VALVE 2" Flanged Cast Iron Swing Check Valve (2974-M 2)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1510T 1 1/2)
- MILWAUKEE VALVE 1/2" Threaded Low Lead Bronze Spring Check Valve (UP548T 1/2)
- MILWAUKEE VALVE 2-1/2" FNPT Bronze Swing Check Valve (509 2 1/2)
- MILWAUKEE VALVE 3/4" Sweat Low Lead Bronze Spring Check Valve (UP1509 3/4)
- B & K CHCK VLV 1-1/2"" RD BRS (CV-6TLF)
- Milwaukee Valve Check Valves