Shop All Check Valves
Milwaukee Valve
2" Solder Low Lead Brass Swing Check Valve
Mfr # UP0968000200
Zoro # G4195633
product price: $195.26
/ea
Free Shipping & Returns
$195.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Solder
- Connection Solder
- Body Material Brass
- Mounting Position Multi Positional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP0968000200
- Zoro # G4195633
- UPC # 697988643017
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Width | 2 1/2 in |
Length | 6 1/8 in |
Pipe or Tube Size - Check Valves | 2 in |
Overall Height | 3 27/32 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Metal, Flow - Valves 131 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213196)
- VNE 1/2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-6.5)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-1)
- APG 4" Aluminum Part DP (3E40DPAL)
- MILWAUKEE VALVE 1" Threaded Low Lead Brass Swing Check Valve (UP0967000100)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (515 3/4)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (509Y 3/4)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (515Y 2)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Brass Swing Check Valve (UP0967000112)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1 1/2)
- LEGRIS 3/8" Tube x MNPT Meter Input Check Valve (7985 60 18)
- Milwaukee Valve Check Valves