Shop All Check Valves
Milwaukee Valve
2" Solder Bronze Swing Y Check Valve
Mfr # 1509Y 2
Zoro # G4026845
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Solder
- Connection Solder
- Body Material Bronze
- Max. Water Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 1509Y 2
- Zoro # G4026845
- UPC # 697988642386
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Width | 2 3/4 in |
Pipe or Tube Size - Check Valves | 2 in |
Overall Height | 5 1/4 in |
Size | 2" |
Length | 6 3/8 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 131 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- KOHLER Ball Valve, White, 2-3/16", Plastic (K-GP77548)
- RHEEM-RUUD 6 gal., 208 VAC, 14.4 A Amps, Commercial Mini Tank Water Heater (EGSP6 208V)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Y Check Valve (515Y 3/8)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (510T 1/2)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (509Y 1/2)
- MILWAUKEE VALVE 1/2" Threaded Low Lead Brass Swing Check Valve (UP0967000012)
- MILWAUKEE VALVE 2" Threaded Low Lead Brass Swing Check Valve (UP0967000200)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (509 2)
- APOLLO VALVES 1/2" FNPT Bronze Ball Cone Spring Check Valve (6110301)
- Milwaukee Valve Check Valves