Shop All Check Valves
Milwaukee Valve
2" Flanged Cast Steel Swing Check Valve
Mfr # 1570 CB2 2
Zoro # G2176937
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Connection Flanged
- Body Material Cast Steel
- Max. Water Pressure 285 psi @ 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 1570 CB2 2
- Zoro # G2176937
- UPC # 697988619869
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Overall Height | 6-9/64" |
Width | 5.98" |
Size | 2" |
Pipe or Tube Size - Check Valves | 2" |
Length | 8" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Steel, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 2 psi, Mounting Orientation Horizontal, Seal Material Chrome, Cobalt, Max. Temp. - Valves 1,000 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Chrome, Cobalt, Flow - Valves 137 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Angle Stop Valve, 1/2 in. Pipe Dia. (Z8802-XL-LRLKQ-PC)
- MOEN 23-1/4" L, lustrous, Anodized Aluminum, Armrests: Polyethylene, Toilet Safe Rails White, White (DN7015)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Brushed Nickel (K612DSBN)
- MOEN 10 Genta Tub Filler Spout Bn (TF3901BN)
- MILWAUKEE VALVE 8" Flanged Cast Steel Swing Check Valve (1570 CB2 8)
- MILWAUKEE VALVE 2" Solder Low Lead Bronze Spring Check Valve (UP1548T 2)
- MILWAUKEE VALVE 3" FNPT Bronze Swing Y Check Valve (509Y 3)
- MILWAUKEE VALVE 2" Threaded Low Lead Brass Swing Check Valve (UP0967000200)
- MILWAUKEE VALVE 6" Flanged Cast Iron Swing Check Valve (2974-M 6)
- MILWAUKEE VALVE 3" Flanged Cast Iron Swing Check Valve (2974-M 3)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 3/4", PVC/EPDM, Socket (YC10075SEU)
- Milwaukee Valve Valves