Shop All Check Valves
Milwaukee Valve
2-1/2" FNPT Bronze Swing Y Check Valve
Mfr # 508 2-1/2
Zoro # G2616074
product price: $549.61
/ea
Free Shipping & Returns
$549.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Threaded
- Connection FNPT
- Body Material Cast Bronze
- Mechanism and Body Design Y Swing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 508 2-1/2
- Zoro # G2616074
- UPC # 697988619647
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Length | 7 in |
Pipe or Tube Size - Check Valves | 2 1/2 in |
Overall Height | 4 3/4 in |
Size | 2 1/2" |
Pipe or Tube Size | 2 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Chrome, Cobalt, Max. Temp. - Valves 550 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 400 psi @ 150 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Bronze, Flow - Valves 192 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA3)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- RINNAI 21" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223177PP)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 3 in Pipe Size (465030)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (515Y 1)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Y Check Valve (509Y 3/8)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (508 1-1/4)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (509 2)
- MILWAUKEE VALVE 6" Flanged Cast Steel Swing Check Valve (1570 CB2 6)
- MILWAUKEE VALVE 2" Solder Low Lead Bronze Spring Check Valve (UP1548T 2)
- CHAMPION 4" Flanged Stainless Steel Spring Check Valve (4SDX15-SSVS-R1/4)
- Milwaukee Valve Check Valves