Shop All Ball Valves
Milwaukee Valve
2-1/2" FNPT Brass Ball Valve Inline
Mfr # 2-1/2" BA-475BLL
Zoro # G0262324
product price: $340.25
/ea
Free Shipping & Returns
$340.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Connection Type FNPT x FNPT
- Temp. Range 0 Degrees to 400 Degrees F
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 2-1/2" BA-475BLL
- Zoro # G0262324
- UPC # 697988605824
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Overall Length | 4.16" |
Handle Height | 3.94 in |
Handle Length | 7.87 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 10 ft Non-Threaded PVC Pipe Sch 40 (788VR5)
- KOHLER Statement Mf Showerhead Vibrant Brushed Moderne Brass (26290-2MB)
- AMERICAN BUILT PRO Water Heater Pan, 20 in ID, Undrilled, Durable HDPE Plastic w Drain Hose Adapter (WHP20-1U)
- SAFETY PLUS GAS CNCT 1/2""X1/2"" 60'L (CSSD44R-60 P)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (2" BA-475BLL)
- MILWAUKEE VALVE 3" FNPT Brass Ball Valve Inline (3" BA-475BLL)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- MILWAUKEE VALVE 1-1/4" Press Brass Ball Valve Inline (BA-480B - 114)
- MILWAUKEE VALVE Ball Valve, 2-Way, 3/4" Tube Sz, Full Port (35FSS1NLL-034)
- MILWAUKEE VALVE 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 3/4)
- LEGEND VALVE 1/2" T-2006NL W/ T HANDLE (101-579NL)
- Milwaukee Valve Valves