Shop All Check Valves
Milwaukee Valve
2-1/2" Flanged Cast Iron Swing Check Valve
Mfr # 2974-M 2 1/2
Zoro # G0656336
Free Shipping & Returns
$363.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Connection Flanged
- Body Material Cast iron
- Flow Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 2974-M 2 1/2
- Zoro # G0656336
- UPC # 697988580459
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Width | 7" |
Pipe or Tube Size - Check Valves | 2 1/2 in |
Length | 8-1/2" |
Size | 2 1/2" |
Pipe or Tube Size | 2 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Iron, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME6)
- ALLPOINTS Valve, One-Way (4", Green Drain) (1021195)
- DANCO Handle Toilet Univ 8In Chrome (80806)
- FOCUS Stainless Steel Tissue Box Cover (BS-9)
- MILWAUKEE VALVE 3" Flanged Cast Iron Swing Check Valve (2974-M 3)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1509 1-1/2)
- MILWAUKEE VALVE 2" Solder Low Lead Brass Swing Check Valve (UP0968000200)
- MILWAUKEE VALVE 1-1/2" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/2)
- MILWAUKEE VALVE 8" Flanged Cast Steel Swing Check Valve (1570 CB2 8)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (507 1 1/2)
- FLOWSERVE Stainless Socket Weld 2In Check Valve (1878)
- Milwaukee Valve Check Valves