Shop All Ball Valves
Milwaukee Valve
1/2" Press Brass Ball Valve Inline
Mfr # BA-480B - 12
Zoro # G4674503
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1/2"
- Handle Type Lever
- Stem Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BA-480B - 12
- Zoro # G4674503
- UPC # 697988660090
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 4.16" |
Handle Length | 3.15 in |
Handle Height | 1.62 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Water Heater Insulation Blanket (SP57/11C)
- BANJO Hose Nozzles (VA200)
- PARKER Tubing, Black, Overall 500 ft L (EB-86-0500)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 in x 1/2 in Pipe Size (830-130)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (BA-480B - 34)
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (BA-480B - 100)
- MILWAUKEE VALVE 2-1/2" Press Brass Ball Valve Inline (BA-480B - 212)
- MILWAUKEE VALVE 1-1/2" Press Brass Ball Valve Inline (UPBA-481B - 112)
- MILWAUKEE VALVE 1/2" Sweat Brass Ball Valve Inline (1/2" BA-485BMS)
- MILWAUKEE VALVE 1-1/4" Press Brass Ball Valve Inline (BA-480B - 114)
- SHARPE VALVES 2" FNPT Ductile Iron Oil Patch Ball Valve Inline (4353014960)
- Milwaukee Valve Valves