Shop All Ball Valves
Milwaukee Valve
1" Sweat Brass Ball Valve Inline
Mfr # 1" BA-485BMS
Zoro # G0385637
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Temp. Range 0 Degrees to 350 Degrees F
- Valve Structure 2-Piece
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1" BA-485BMS
- Zoro # G0385637
- UPC # 697988605534
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.16 in |
Handle Length | 4.53 in |
Handle Height | 2.1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/8 in Tube Size, Brass, Silver (22FR84)
- HAYWARD FLOW CONTROL 1/2", socket, CPVC, Y Strainer, 150 psi (YS20050S)
- KOHLER Switch Assy (81996-CP)
- LEGEND VALVE 1/8" T-1001 NO LEAD IPS FP BV (101-300NL)
- MILWAUKEE VALVE 3/4" Sweat Brass Ball Valve Inline (3/4" BA-485BMS)
- MILWAUKEE VALVE 1-1/2" Sweat Brass Ball Valve Inline (1-1/2" BA-485BMS)
- MILWAUKEE VALVE 1/2" Sweat Brass Ball Valve Inline (1/2" BA-485BMS)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (1/4" BA-475BLL)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-480B - 34)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (BA-475BMS 3/8)
- BANJO 1/4" Push Polypropylene Ball Valve Inline (LVPL025V)
- Milwaukee Valve Ball Valves