Shop All Check Valves
Milwaukee Valve
1" Solder Low Lead Brass Swing Check Valve
Mfr # UP0968000100
Zoro # G4215504
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Solder
- Connection Solder
- Body Material Brass
- Mounting Position Multi Positional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP0968000100
- Zoro # G4215504
- UPC # 697988642980
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Width | 1 1/2 in |
Pipe or Tube Size - Check Valves | 1 in |
Length | 3 29/32 in |
Overall Height | 2 19/32 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type Sweat x Sweat, Cracking Pressure 0.1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Metal, Flow - Valves 31 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Cover (1068525-SN)
- ZORO SELECT 1/8" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (460-090)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 2" Wall (722655)
- KOHLER Cachet Quick-Release With Grip-Tight (7315-0)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve (510T 3/8)
- MILWAUKEE VALVE 2" IPT Low Lead Bronze Spring Check Valve (UP509 2)
- MILWAUKEE VALVE 4" Flanged Cast Steel Swing Check Valve (1570 CB2 4)
- MILWAUKEE VALVE 2-1/2" FNPT Bronze Swing Check Valve (509 2 1/2)
- MILWAUKEE VALVE 2" Sweat Low Lead Bronze Spring Check Valve (UP1509 2)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (508 1/2)
- LEGEND VALVE 3/4" S-453 Y-PTN CHECK VALVE (105-404)
- Milwaukee Valve Check Valves