Shop All Check Valves
Milwaukee Valve
1" Solder Bronze Swing Y Check Valve
Mfr # 1509Y 1
Zoro # G4085216
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Solder
- Connection Solder
- Body Material Bronze
- Application - Valves General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1509Y 1
- Zoro # G4085216
- UPC # 697988642355
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" |
Pipe or Tube Size - Check Valves | 1 in |
Size | 1" |
Width | 1 1/2 in |
Overall Height | 3 in |
Length | 4 1/4 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type Sweat x Sweat, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 31 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX Insul-Lock Self Seal 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RXL038058)
- DELTA Delta Metal Lever Handle w/ Cartridge - Pot Filler Stainless (RP74972SS)
- ZORO SELECT 3" Clamp T304 SS Ferrule (EG14AM73.0)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 in x 1/2 in Pipe Size (830-130)
- MILWAUKEE VALVE 1/2" Threaded Low Lead Brass Swing Check Valve (UP0967000012)
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1510T 3/4)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (515 1/2)
- MILWAUKEE VALVE 3/4" Threaded Low Lead Bronze Spring Check Valve (UP548T 3/4)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (509 1/2)
- MILWAUKEE VALVE 5" Flanged Cast Iron Swing Check Valve (2974-M 5)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F304)
- Milwaukee Valve Check Valves