Shop All Ball Valves
Milwaukee Valve
1" Press Brass Ball Valve Inline
Mfr # UPBA-480B - 100
Zoro # G6091136
product price: $71.94
/ea
$71.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1"
- Compliance NSF 372/61
- Temp. Range 0 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UPBA-480B - 100
- Zoro # G6091136
- UPC # 697988615595
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 4.28 in |
Handle Length | 4.33 in |
Handle Height | 2.21 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other Straight Supply Stop Valve (DT021202-SS)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC09)
- ZORO SELECT 1/8" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MMZ9)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ7)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (UPBA-480B - 12)
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (UPBA-480B - 200)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-480B - 34)
- MILWAUKEE VALVE 3/4" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/4)
- MILWAUKEE VALVE Ball Valve, 2-Way, 3/4" Tube Sz, Full Port (35FSS1NLL-034)
- MILWAUKEE VALVE 1-1/4" Press Brass Ball Valve Inline (BA-480B - 114)
- ZORO SELECT 1/4" Push PVC Ball Valve Inline (PVC 638-4SMC4SMC-F)
- Milwaukee Valve Valves