Shop All Ball Valves
Milwaukee Valve
1-1/4" Press Brass Ball Valve Inline
Mfr # UPBA-480B - 114
Zoro # G6169021
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1 1/4"
- Temp. Range 0 Degrees to 250 Degrees F
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UPBA-480B - 114
- Zoro # G6169021
- UPC # 697988615601
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 5.2 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Height | 2.46 in |
Handle Length | 5.12 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Nipple, Brass, 1/8 in Pipe Size, MNPT (216P-2)
- ZORO SELECT 2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43088)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822182)
- EVERFLOW NY Regular Trap w/Drain Plug for Tubular Drain Applications, Chrome Plated Brass 1-1/2"x1-1/4" (11114)
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (UPBA-480B - 200)
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (UPBA-480B - 100)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-480B - 34)
- MILWAUKEE VALVE 3/4" Press x Hose Cap Brass Ball Valve Inline (UPBA-480BH- 34)
- MILWAUKEE VALVE 2-1/2" Press Brass Ball Valve Inline (BA-480B - 212)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (2" BA-475BLL)
- SPEARS 1-1/2" Socket CPVC Ball Valve Inline True Union (1839-015C)
- Milwaukee Valve Valves