Shop All Ball Valves
Milwaukee Valve
1-1/4" FNPT Brass Ball Valve Inline
Mfr # BA-475BMS 1 1/4
Zoro # G1648577
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Max. Pressure 600 psi CWP
- Ball Valve Product Group Manual
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # BA-475BMS 1 1/4
- Zoro # G1648577
- UPC # 697988581685
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 3.72 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Height | 2.33 in |
Handle Length | 5 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 5133715C 05 in PVC Adapter Box (3021219)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 13)
- ZORO SELECT 1/2" Barb PVC Ball Valve 3-Way (6902390)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-4-2)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (BA-475BMS 3/8)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/2)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (BA-475BMS 1)
- MILWAUKEE VALVE Ball Valve, 2-Way, 1/2" Tube Sz, Full Port (35FSS1NLL-012)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (3/4" BA-475BLL)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-480B - 34)
- GOODMAN 20171003As Front Cover Kits (20171003AS)
- Milwaukee Valve Valves