Shop All Ball Valves
Milwaukee Valve
1-1/4" FNPT Brass Ball Valve Inline
Mfr # 1-1/4" BA-475BLL
Zoro # G0685316
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Port Full
- Handle Material Steel
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 1-1/4" BA-475BLL
- Zoro # G0685316
- UPC # 697988605794
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 3.5 in |
Handle Height | 2.33 in |
Handle Length | 5 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG1)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-001)
- KOHLER Reach Right-Hand Trip Lever (21710-R-BL)
- MILWAUKEE VALVE 3" FNPT Brass Ball Valve Inline (3" BA-475BLL)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (1/2" BA-475BLL)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- MILWAUKEE VALVE 3/4" Sweat Brass Ball Valve Inline (UPBA485B 3/4)
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (UPBA-480B - 200)
- MILWAUKEE VALVE Ball Valve, 3/4" Tube Size, FNPT x FNPT (35FSSN0LL-034)
- ZORO SELECT Valve, Polypropylene, Black, 3-3/8 In W (BV2NCN-V)
- Milwaukee Valve Ball Valves