Shop All Check Valves
Milwaukee Valve
1-1/2" Threaded Low Lead Brass Swing Check Valve
Mfr # UP0967000112
Zoro # G4167292
original price:
$189.15
21% off
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Threaded
- Connection Threaded
- Body Material Brass
- Max. Steam Pressure - Valves Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # UP0967000112
- Zoro # G4167292
- UPC # 697988642942
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Length | 3.23" |
Overall Height | 3-19/64" |
Width | 2" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Metal, Flow - Valves 76 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black (ZUSA-TF-PTC-540)
- PFISTER Pfister Label P/B Loop Hdl Cr (941-965A)
- DELTA Splash Guards, Shower (76814WH)
- ZURN Full Port Bronze Ball Valve, tapped 3/4" (34-850TXL)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve (510T 3/8)
- MILWAUKEE VALVE 1/2" Threaded Low Lead Brass Swing Check Valve (UP0967000012)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (508 1)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (508 1-1/4)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (509 2)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (510T 1)
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- Milwaukee Valve Valves