Shop All Ball Valves
Milwaukee Valve
1-1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline
Mfr # 10SSOD-02-LL 1 1/2
Zoro # G2734164
product price: $212.52
/ea
Free Shipping & Returns
$212.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Standards ASME B16.34
- Seat Material RPTFE
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 10SSOD-02-LL 1 1/2
- Zoro # G2734164
- UPC # 697988581234
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 3.86 in |
Handle Length | 7.24 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 3.29 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Carbon Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2 In. Toilet Rebuild Kit (C05250)
- LEGEND VALVE 1-1/2" X 10" BLACK NIPPLE (355-154)
- K&S PRECISION METALS TUBING BENDR3/16""MAX 5PC (321)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1/2)
- MILWAUKEE VALVE 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1/4)
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 3/8)
- MILWAUKEE VALVE Ball Valve, 2-Way, 3/4" Tube Sz, Full Port (35FSS1NLL-034)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (BA-480B - 12)
- MILWAUKEE VALVE 2" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 2)
- ZORO SELECT Ball Valve, 3/8", 304, FP 800, 2pcs (4373001020)
- Milwaukee Valve Ball Valves