Shop All Check Valves
Milwaukee Valve
1-1/2" FNPT Bronze Swing Y Check Valve
Mfr # 515Y 1 1/2
Zoro # G4208617
product price: $234.41
/ea
Free Shipping & Returns
$234.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Threaded
- Connection FNPT
- Body Material Cast Bronze
- Pipe or Tube Size - Check Valves 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 515Y 1 1/2
- Zoro # G4208617
- UPC # 697988642553
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Overall Height | 4 in |
Size | 1 1/2" |
Length | 4 5/8 in |
Width | 1 3/4 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 76 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LK-B)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6304 08 00WP2)
- KOHLER Quartz Side Splash For 18 Depth Vanity (25819-CBB)
- ZORO SELECT Reducer, Low Lead Brass, 650 psi (704056-1006)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve (UP548T 1 1/2)
- MILWAUKEE VALVE 3" FNPT Bronze Swing Y Check Valve (509Y 3)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve (510T 1/4)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (515Y 1/2)
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1509 3/4)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (508 2)
- APOLLO VALVES 1-1/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10601PR)
- Milwaukee Valve Valves