Shop All Check Valves
Milwaukee Valve
1-1/2" FNPT Bronze Swing Check Valve
Mfr # 509 1 1/2
Zoro # G0845117
product price: $135.09
/ea
Free Shipping & Returns
$135.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Threaded
- Connection FNPT
- Body Material Bronze
- Mounting Orientation - Check Valves Horizontal, Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 509 1 1/2
- Zoro # G0845117
- UPC # 697988580848
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Length | 4" |
Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 76 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Blind Flange, Flanged, 1-1/4 in Pipe Size (853-012)
- MOEN 16" L, Exposed Screw, Exposed Screw 16" Hand Grip Bright Chrom, Bright Chrome (R2260)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- ZSI Cushion Claw, 7/8 In OD Tube, Strut Mount (CL-14)
- MILWAUKEE VALVE 3" Flanged Cast Iron Swing Check Valve (2974-M 3)
- MILWAUKEE VALVE 3/8" Sweat Low Lead Bronze Spring Check Valve (UP1509 3/8)
- MILWAUKEE VALVE 2" Flanged Cast Iron Swing Check Valve (2974-M 2)
- MILWAUKEE VALVE 3/8" Threaded Low Lead Bronze Spring Check Valve (UP548T 3/8)
- MILWAUKEE VALVE 1/2" Threaded Low Lead Bronze Spring Check Valve (UP548T 1/2)
- MILWAUKEE VALVE 8" Flanged Cast Steel Swing Check Valve (1570 CB2 8)
- NIBCO Check Valve, T-473-Y, 1/2, Bronze (NL92006)
- Milwaukee Valve Valves