Shop All Press Tools & Accessories
Milwaukee Tool
X4 Ring Jaw for M18 Press
Mfr # 49-16-2659X4
Zoro # G712041763
product price: $659.00
/ea
Free Shipping & Returns
$659.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Compatible Pipe Size 1 1/4 in; 1 in
- Compatible Fitting System CTS-V, IPS-P Press
- Overall Length 1.547 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2659X4
- Zoro # G712041763
- UPC # 045242736300
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 1 1/4 in; 1 in |
Overall Length | 1.547 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | X4 Ring Jaw for M18 Press |
Material | Steel |
Compatible Fitting System | CTS-V, IPS-P Press |
Compatible Material Type | Copper, Iron |
Description
X4 Ring Jaw for M18 Press, Product Type Ring Jaw, Compatible Fitting System CTS-V, IPS-P Press, Compatible Material Type Copper, Iron, Compatible Pipe Size 1 1/4 in; 1 in, Material Steel, Overall Length 1.547 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M High Flow Series Dispenser Replacement Water Filter Cartridge (HF95)
- SHARKBITE SB BALL VALVE 1"" LF (22223-0000LFA)
- LEGEND VALVE 1" T-2100 FP 3 WAY IPS B.V. (101-445)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 2" (150T200-NL)
- MILWAUKEE TOOL 5/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2654R)
- MILWAUKEE TOOL 3/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655R)
- MILWAUKEE TOOL 1-1/4 in. IPS-IAr1 Press Ring for M18 FORCE LOGIC Press Tool (49-16-2653S)
- MILWAUKEE TOOL M18 3/4" Jaw (49-16-2651)
- MILWAUKEE TOOL M12 FORCE LOGIC Press Tool (2473-20)
- MILWAUKEE TOOL M18 3/4" Black Iron Press Jaw (49-16-2651B)
- RIDGID MegaPress(R) Jaw, 8-1/4" L x 9-1/2" H (60653)
- Milwaukee Tool Plumbing Tools